Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YRT50-C https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODJ8aW1hZ2UvanBlZ3xhREEyTDJobE55OHhNRFV4TnpneE1qWTBNVGd5TWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVh6TXdNSGd6TURBdWFuQm58YmU0N2Q1OTIxNTMxODk1YzFlOGZjNWI2YTY1ODMzMTU1MGViMzM1NjcyNzRjOThhMDYxNDVhMzM2ZmUzMWE2MQ
24093241 Thrust Roller Bearing 

INA INA

YRT50-C

Description

YRT50-C ; AXIAL/RADIAL ROLLER BEARING

Combination Bearing; 50MM Bore 1; 50MM Bore 2; 126MM Outside Diameter; 30MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

YRT50-C

BDI #
24093241

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.6
EAN
4047643206228
Product Group - BDI
B04264
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.52739
Long Description
Combination Bearing; 50MM Bore 1; 50MM Bore 2; 126MM Outside Diameter; 30MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.969 Inch | 50 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Height
1.181 Inch | 30 Millimeter
Bore 2
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh