https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-POLY-YRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDF8aW1hZ2UvanBlZ3xhREkwTDJnNU1pOHhNRFV4TnpneE16QXdNakkzTUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWDFsU1ZGOHpNREI0TXpBd0xtcHdad3w5MjhlMzk4NjgzMjc0NDdmNmFlODk4NWExMWYyYTIyMTI5ZjJmYmE1MTMxYTA0NjRlZmM3ZDc2MTQ0YzViYzYz
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-POLY-YRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDF8aW1hZ2UvanBlZ3xhREkwTDJnNU1pOHhNRFV4TnpneE16QXdNakkzTUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWDFsU1ZGOHpNREI0TXpBd0xtcHdad3w5MjhlMzk4NjgzMjc0NDdmNmFlODk4NWExMWYyYTIyMTI5ZjJmYmE1MTMxYTA0NjRlZmM3ZDc2MTQ0YzViYzYz
INA
INA
YRT80-TV-C
INA INA
Description
YRT80-TV-C
Combination Bearing; 80MM Bore 1; 80MM Bore 2; 146MM Outside Diameter; 35MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRT80-TV-C
BDI #
19265505
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRT80-TV-C/p/19265505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.179
EAN
4047643206211
Product Group - BDI
B00234
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.80387
Long Description
Combination Bearing; 80MM Bore 1; 80MM Bore 2; 146MM Outside Diameter; 35MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.378 Inch | 35 Millimeter
Outside Diameter
5.748 Inch | 146 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Bore 2
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

