

INA
INA
YRTC260-XL
INA INA
Description
YRTC260-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 260MM X 385MM X 55MM
Combination Bearing; 260MM Bore 1; 260MM Bore 2; 385MM Outside Diameter; 55MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRTC260-XL
BDI #
24319871
Details
21992.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRTC260-XL/p/24319871
Your Price
$ 21,992.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.8
EAN
4054369695335
Product Group - BDI
B04311
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
39.24224
Long Description
Combination Bearing; 260MM Bore 1; 260MM Bore 2; 385MM Outside Diameter; 55MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
10.236 Inch | 260 Millimeter
Outside Diameter
15.157 Inch | 385 Millimeter
Height
2.165 Inch | 55 Millimeter
Bore 2
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh