https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTR8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DOHhNRFV4TnpneE16UXlPREkxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVExOHpNREI0TXpBd0xtcHdad3w0MjhjMjA1NmQzYjYzN2E1OGVlMTFmNmZhZDNkOWRkZDFlMTliOTk3ZmQ5ZjQ5NWJiMTdjMWE3NmZmNWJkY2I0
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTR8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DOHhNRFV4TnpneE16UXlPREkxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVExOHpNREI0TXpBd0xtcHdad3w0MjhjMjA1NmQzYjYzN2E1OGVlMTFmNmZhZDNkOWRkZDFlMTliOTk3ZmQ5ZjQ5NWJiMTdjMWE3NmZmNWJkY2I0
INA
INA
YRTC580-XL
INA INA
Description
YRTC580-XL X-LIFE ROTARY TABLE BEARING ; POR NON RETURNABLE
Combination Bearing; 580MM Bore 1; 580MM Bore 2; 750MM Outside Diameter; 90MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRTC580-XL
BDI #
23662298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRTC580-XL/p/23662298
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
85.2
EAN
4054366834713
Product Group - BDI
B04270
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
187.83362
Long Description
Combination Bearing; 580MM Bore 1; 580MM Bore 2; 750MM Outside Diameter; 90MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
22.835 Inch | 580 Millimeter
Outside Diameter
29.528 Inch | 750 Millimeter
Height
3.543 Inch | 90 Millimeter
Bore 2
22.835 Inch | 580 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

