https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTR8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DOHhNRFV4TnpneE16UXlPREkxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVExOHpNREI0TXpBd0xtcHdad3w0MjhjMjA1NmQzYjYzN2E1OGVlMTFmNmZhZDNkOWRkZDFlMTliOTk3ZmQ5ZjQ5NWJiMTdjMWE3NmZmNWJkY2I0
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTR8aW1hZ2UvanBlZ3xhRE5tTDJnNE5DOHhNRFV4TnpneE16UXlPREkxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVExOHpNREI0TXpBd0xtcHdad3w0MjhjMjA1NmQzYjYzN2E1OGVlMTFmNmZhZDNkOWRkZDFlMTliOTk3ZmQ5ZjQ5NWJiMTdjMWE3NmZmNWJkY2I0
INA
INA
YRTC850-XL
INA INA
Description
YRTC850-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 850MMX1095MMX124MM
Combination Bearing; 850MM Bore 1; 850MM Bore 2; 1095MM Outside Diameter; 124MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRTC850-XL
BDI #
24862216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRTC850-XL/p/24862216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
245.12
EAN
4054364071950
Product Group - BDI
B00234
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
540.39645
Long Description
Combination Bearing; 850MM Bore 1; 850MM Bore 2; 1095MM Outside Diameter; 124MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.882 Inch | 124 Millimeter
Bore 1
33.465 Inch | 850 Millimeter
Outside Diameter
43.11 Inch | 1095 Millimeter
Bore 2
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


