https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhREJrTDJneU5DOHhNRFV4TnpneE5ERTRNVGt4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVUxOHpNREI0TXpBd0xtcHdad3xkYzk4NjVmZjY5ZDgyMWRhNTFlZGU1NTUxNmJkZmI4YzAwMjRjZjJmYjBhYTVmZDhhY2YzNzVkY2U2MjkzMzQ1
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-YRTS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhREJrTDJneU5DOHhNRFV4TnpneE5ERTRNVGt4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVUxOHpNREI0TXpBd0xtcHdad3xkYzk4NjVmZjY5ZDgyMWRhNTFlZGU1NTUxNmJkZmI4YzAwMjRjZjJmYjBhYTVmZDhhY2YzNzVkY2U2MjkzMzQ1
INA
INA
YRTS260-C
INA INA
Description
YRTS-260-C
Combination Bearing; 260MM Bore 1; 260MM Bore 2; 385MM Outside Diameter; 55MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRTS260-C
BDI #
19265498
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRTS260-C/p/19265498
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
18.507
EAN
4054366881977
Product Group - BDI
B00234
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
40.8009
Long Description
Combination Bearing; 260MM Bore 1; 260MM Bore 2; 385MM Outside Diameter; 55MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
10.236 Inch | 260 Millimeter
Outside Diameter
15.157 Inch | 385 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Height
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

