Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Z-545936.TA2 https://www.bdiexpress.com/medias/INDFAGBRGXXX-Z545936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1prTDJobE5TODVPREV5TXprek1qTXdNelkyTDBsT1JFWkJSMEpTUjFoWVdGOWFOVFExT1RNMlh6TXdNSGd6TURBdWFuQm58YzU1NTQ0MTFiODk2YzllNmU0MzAyZGY1YWU1NTgzYmE0OGNjMmVkOTllMzJkODYwZjg3ZTVhNWJhMDMwYmY5OQ
21530721 Thrust Roller Bearing 

FAG FAG

Z-545936.TA2

Description

Z-545936.TA2 RADIAL CYLINDRICAL RLR BRG ; RADIAL CYLINDRICAL ROLLER BEARING

Thrust Roller Tapered Bearing; 380MM Bore 1; 450MM Bore 2; 650MM Outside Diameter; 215MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

Z-545936.TA2

BDI #
21530721

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
275
Product Group - BDI
B04144
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
606.2705
Long Description
Thrust Roller Tapered Bearing; 380MM Bore 1; 450MM Bore 2; 650MM Outside Diameter; 215MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
8.465 Inch | 215 Millimeter
Bore 1
14.961 Inch | 380 Millimeter
Bore 2
17.717 Inch | 450 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh