https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARF-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxN3xpbWFnZS9qcGVnfGFEVXhMMmhoTWk4eE1EYzJPRGMwTURRMU1ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOWFRVkpHWDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MWQ5MjhhOWI0N2Q0OTJlMGEyMThjOTllYjhmOGJkZmZhODQyNTFmMTg2N2JjYjQyZDgyNTAxY2I4YjI5NTFiOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARF-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxN3xpbWFnZS9qcGVnfGFEVXhMMmhoTWk4eE1EYzJPRGMwTURRMU1ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOWFRVkpHWDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MWQ5MjhhOWI0N2Q0OTJlMGEyMThjOTllYjhmOGJkZmZhODQyNTFmMTg2N2JjYjQyZDgyNTAxY2I4YjI5NTFiOA
INA
INA
ZARF1560-TV-A
INA INA
Description
ZARF1560-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 60MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Part #
ZARF1560-TV-A
BDI #
1412249
Details
1802.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARF1560-TV-A/p/1412249
Your Price
$ 1,802.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.38
EAN
4012802469967
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 7 | ISO P4
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.92594
Long Description
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 60MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Bore 1
0.591 Inch | 15 Millimeter
Height
1.575 Inch | 40 Millimeter
Bore 2
0.591 Inch | 15 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

