

INA
INA
ZARF45105-TV-A
INA INA
Description
ZARF45105-TV-A AXIAL CYLINDRICAL RLR BRG ; NON-RETURNABLE
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 105MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
ZARF45105-TV-A
BDI #
25144470
Details
3998.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARF45105-TV-A/p/25144470
Your Price
$ 3,998.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.563
EAN
4012802112795
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.44582
Long Description
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 105MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.772 Inch | 45 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Height
2.362 Inch | 60 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh