https://www.bdiexpress.com/medias/INDINABRGXXX-ZARF-L-TV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTR8aW1hZ2UvanBlZ3xhR1UzTDJoaE1pOHhNRGMyT0RreU9EUXdOelU0TWk5SlRrUkpUa0ZDVWtkWVdGaGZXa0ZTUmw5TVgxUldYek13TUhnek1EQXVhbkJufGE1MzA3Y2YxNzU5Njc5YmU4MDM3ZjY5ZDhjZmRjODZkMmQ0YTI4YzVhZWM0ZWU3ZDA0NGI4NGY5NzQ1MTE5NTY
https://www.bdiexpress.com/medias/INDINABRGXXX-ZARF-L-TV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTR8aW1hZ2UvanBlZ3xhR1UzTDJoaE1pOHhNRGMyT0RreU9EUXdOelU0TWk5SlRrUkpUa0ZDVWtkWVdGaGZXa0ZTUmw5TVgxUldYek13TUhnek1EQXVhbkJufGE1MzA3Y2YxNzU5Njc5YmU4MDM3ZjY5ZDhjZmRjODZkMmQ0YTI4YzVhZWM0ZWU3ZDA0NGI4NGY5NzQ1MTE5NTY
INA
INA
ZARF45130-L-TV-A
INA INA
Description
ZARF45130-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 130MM Outside Diameter; 103MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Part #
ZARF45130-L-TV-A
BDI #
1412256
Details
5546.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARF45130-L-TV-A/p/1412256
Your Price
$ 5,546.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3.9
EAN
4012802369618
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 7 | ISO P4
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
9.47987
Long Description
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 130MM Outside Diameter; 103MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Bore 1
1.772 Inch | 45 Millimeter
Height
4.055 Inch | 103 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

