https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTV8aW1hZ2UvanBlZ3xhRE0yTDJnNE15ODVPREV5TXprME1ERTJOems0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMXBCVWs1ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NzY3NmY4NmFlNmQ1NGRkMzdmNzlhOTY0NDg3MGMxYzg2NDY3YzZjMGI2OGIzOGYyMDdlYzAyODA0ZmFkMTM3Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTV8aW1hZ2UvanBlZ3xhRE0yTDJnNE15ODVPREV5TXprME1ERTJOems0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMXBCVWs1ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NzY3NmY4NmFlNmQ1NGRkMzdmNzlhOTY0NDg3MGMxYzg2NDY3YzZjMGI2OGIzOGYyMDdlYzAyODA0ZmFkMTM3Zg
INA
INA
ZARN55115-TV-A
INA INA
Description
ZARN55115-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Combination Bearing; 55MM Bore 1; 55MM Bore 2; 115MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
ZARN55115-TV-A
BDI #
1412263
Details
8413.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARN55115-TV-A/p/1412263
Your Price
$ 8,413.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3.49
EAN
4012802443264
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.71617
Long Description
Combination Bearing; 55MM Bore 1; 55MM Bore 2; 115MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
2.165 Inch | 55 Millimeter
Height
3.228 Inch | 82 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


