

INA
INA
ZS1329
INA INA
Description
INA ZS1329
Center Bearing Washer; 13MM Bore 1; 13MM Bore 2; 29MM Outside Diameter; 5.5MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Part #
ZS1329
BDI #
1179129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZS1329/p/1179129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.02
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Center Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Center Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZS1329
Weight / LBS
0.051
Long Description
Center Bearing Washer; 13MM Bore 1; 13MM Bore 2; 29MM Outside Diameter; 5.5MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Height
0.217 Inch | 5.5 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Bore 2
0.512 Inch | 13 Millimeter
Bore 1
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh