

INA
INA
ZS1634
INA INA
Description
ZS1634 AXIAL CYLINDRICAL CENTRAL WASHER ; NON-RETURNABLE 16MM ID X 34MM OD
Center Bearing Washer; 16MM Bore 1; 16MM Bore 2; 34MM Outside Diameter; 5.5MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Part #
ZS1634
BDI #
1179132
Details
72.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZS1634/p/1179132
Your Price
$ 72.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.03
EAN
4012802714005
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Center Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Center Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZS1634
Weight / LBS
0.068
Long Description
Center Bearing Washer; 16MM Bore 1; 16MM Bore 2; 34MM Outside Diameter; 5.5MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Bore 1
0.63 Inch | 16 Millimeter
Bore 2
0.63 Inch | 16 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh