

INA
INA
ZS3664
INA INA
Description
ZS3664 AXIAL CYLINDRICAL CENTRAL WASHER ; NON-RETURNABLE
Center Bearing Washer; 36MM Bore 1; 36MM Bore 2; 64MM Outside Diameter; 9MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Part #
ZS3664
BDI #
1179136
Details
289.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZS3664/p/1179136
Your Price
$ 289.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.151
EAN
4012802079616
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Center Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Center Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZS3664
Weight / LBS
0.344
Long Description
Center Bearing Washer; 36MM Bore 1; 36MM Bore 2; 64MM Outside Diameter; 9MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Bore 1
1.417 Inch | 36 Millimeter
Height
0.354 Inch | 9 Millimeter
Bore 2
1.417 Inch | 36 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh