

INA
INA
ZS76119
INA INA
Description
NOT AVAILABLE IN US
Center Bearing Washer; 76MM Bore 1; 76MM Bore 2; 119MM Outside Diameter; 16MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Part #
ZS76119
BDI #
1179140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZS76119/p/1179140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.81
EAN
4012802714081
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Center Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Center Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZS76119
Weight / LBS
1.777
Long Description
Center Bearing Washer; 76MM Bore 1; 76MM Bore 2; 119MM Outside Diameter; 16MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Outside Diameter
4.685 Inch | 119 Millimeter
Bore 1
2.992 Inch | 76 Millimeter
Bore 2
2.992 Inch | 76 Millimeter
Height
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh