TIMKEN
TIMKEN
TA215KITST
TIMKEN TIMKEN
Description
TA215KITST WHEEL BEARING AND SEAL KIT
Wheel Bearing And Seal Kit; 2-15/16" Bore; Cast Steel Material; Includes Tapered Adapter Lock Insert, DuPont Teflon Labyrinth
Part #
TA215KITST
BDI #
759292
Details
1066.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/TA215KITST/p/759292
Your Price
$ 1,066.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.082
EAN
0883450117609
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
2-15/16" Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 2-15/16" Bore; Cast Steel Material; Includes Tapered Adapter Lock Insert, DuPont Teflon Labyrinth

