https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866917-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mzd8aW1hZ2UvanBlZ3xhREkyTDJnNE5TOHhNREE1TXpjeU9EQXdOakUzTkM5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNU1UZGZNekF3ZURNd01DNXFjR2N8M2EyMDA1ZWMzOWQwZDZjMDAwMmZkYzdmMDk1NjRiNDI4YTYyYjFhNGNhNjBmMmZjOTlkZjk5OGJkOWRjMTQ2MA
https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866917-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mzd8aW1hZ2UvanBlZ3xhREkyTDJnNE5TOHhNREE1TXpjeU9EQXdOakUzTkM5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNU1UZGZNekF3ZURNd01DNXFjR2N8M2EyMDA1ZWMzOWQwZDZjMDAwMmZkYzdmMDk1NjRiNDI4YTYyYjFhNGNhNjBmMmZjOTlkZjk5OGJkOWRjMTQ2MA
EDT CORP
EDT CORP
ZALUC6-1
EDT CORP EDT CORP
Description
ZALUC6-1 SLEEVE BEARING ; 52MM OD 316 SS
Locking Sleeve; 1" Bore; 1.1" Outside Diameter; 1.5" Length; 1.5" Flange DIameter; 0.38" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Part #
ZALUC6-1
BDI #
20866905
Details
503.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/ZALUC6-1/p/20866905
Your Price
$ 503.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.068
EAN
0883450869836
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Sleeve
Keyword String
Locking
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.15
Product Detail
Locking Sleeve
Product Specification
1" Bore; 1.1" Outside Diameter; 1.5" Length; 1.5" Flange DIameter; 0.38" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Long Description
Locking Sleeve; 1" Bore; 1.1" Outside Diameter; 1.5" Length; 1.5" Flange DIameter; 0.38" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
