https://www.bdiexpress.com/medias/MFRORSPASTEX-18507013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhRFl4TDJnMllTOHhNRFkwTlRFd09EZ3hOemsxTUM5TlJsSlBVbE5RUVZOVVJWaGZNVGcxTURjd01UTmZNekF3ZURNd01DNXFjR2N8MDE3ZDRlYjgwYzZlMTNmMWNhYzRjZDdkMDMxZDY5ZGFjMDkwZGRlZGIzZDNhYjc0NTFhYTZhYmE3MjQ2MDUxZQ
https://www.bdiexpress.com/medias/MFRORSPASTEX-18507013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhRFl4TDJnMllTOHhNRFkwTlRFd09EZ3hOemsxTUM5TlJsSlBVbE5RUVZOVVJWaGZNVGcxTURjd01UTmZNekF3ZURNd01DNXFjR2N8MDE3ZDRlYjgwYzZlMTNmMWNhYzRjZDdkMDMxZDY5ZGFjMDkwZGRlZGIzZDNhYjc0NTFhYTZhYmE3MjQ2MDUxZQ
18507013
Chemicals
LA-CO
LA-CO
11511
LA-CO LA-CO
Description
011511 BLOC-IT HEAT ABSORBING PASTE ; TUBE 10OZ 24/CS
Heat Absorbing Paste; 10 OZ Tube; Beige Color; Tube Packing Type; Paste Physical Form; Quantity 24 Per Case; Applicable Material Rubber | Plastic | Steel | Copper | Aluminum; Application Prevent Rubber | Plastic | Distortion | Painted and Finished Surfaces During Soldering | Brazing | Welding
Part #
11511
BDI #
18507013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/11511/p/18507013
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.303
EAN
0048615115115
Product Group - BDI
C00104
Noun
Paste
Keyword String
Heat Absorbing
Manufacturer URL
https://markal.com
Product Detail
Heat Absorbing Paste
Product Specification
10 OZ Tube; Beige Color; Tube Packing Type; Paste Physical Form; Quantity 24 Per Case; Applicable Material Rubber | Plastic | Steel | Copper | Aluminum; Application Prevent Rubber | Plastic | Distortion | Painted and Finished Surfaces During Soldering | Brazing | Welding
Long Description
Heat Absorbing Paste; 10 OZ Tube; Beige Color; Tube Packing Type; Paste Physical Form; Quantity 24 Per Case; Applicable Material Rubber | Plastic | Steel | Copper | Aluminum; Application Prevent Rubber | Plastic | Distortion | Painted and Finished Surfaces During Soldering | Brazing | Welding

