LOCTITE
LOCTITE
150460 1L ; IDH 88067
LOCTITE LOCTITE
Description
150460 1L ; IDH 88067 CUP PLUG SEALANT ; 11264
Cup Plug Sealant; 1 L; Bottle; For Assembly and Repair of Damaged or Loose-Fitting Part
Part #
88067
BDI #
17139847
Details
653.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/150460-1L-;-IDH-88067/p/17139847
Your Price
$ 653.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
EAN
0079340112643
Weight / US pound
2.65
Product Group - BDI
C00104
Noun
Sealant
Keyword String
Cup Plug
Manufacturer URL
https://www.loctite.com
Product Detail
Cup Plug Sealant
Product Specification
1 L; Bottle
Long Description
Cup Plug Sealant; 1 L; Bottle; For Assembly and Repair of Damaged or Loose-Fitting Part
