https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-21429435-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5NnxpbWFnZS9qcGVnfGFHVXdMMmhrWkM4NU9ETTJNVEl6Tnpnek1UazRMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHlNVFF5T1RRek5WOHpNREI0TXpBd0xtcHdad3w5Yjk0OTI1MDg0NDg2NWZkYjAyY2NmMDc5YTYzNjk2ZTk1ZTNlNTdhMzI5Y2Q0ZGRlMzk2YjQ2YTU1OTdmZTEw
https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-21429435-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5NnxpbWFnZS9qcGVnfGFHVXdMMmhrWkM4NU9ETTJNVEl6Tnpnek1UazRMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHlNVFF5T1RRek5WOHpNREI0TXpBd0xtcHdad3w5Yjk0OTI1MDg0NDg2NWZkYjAyY2NmMDc5YTYzNjk2ZTk1ZTNlNTdhMzI5Y2Q0ZGRlMzk2YjQ2YTU1OTdmZTEw
3M
3M
1357 5OZ
3M 3M
Description
1357 5OZ GRAY-GREEN CONTACT ADHESIVE ; NEOPRENE HIGH PERFORMANCE 36/CS
General Purpose High Performance Adhesive; Laminating Contact; Tube; Liquid; Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking; Gray/Green; 5 Oz
Part #
7000000800
BDI #
21429435
Details
72.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/1357-5OZ/p/21429435
Your Price
$ 72.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.14
EAN
0021200198878
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Laminating Contact
Container Type
Tube
Texture
Liquid
Application
Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking
Tradename
3M
Manufacturer's Description
3M Neoprene High Performance Contact Adhesive
Color
Gray/Green
Container Size value And um
5 Oz
Substrate Material
Rubber | Cloth | Metal | Wood | Foamed Glass | Paper Honeycomb | Decorative Plastic Laminate
Degree of Flashpoint value And um
-7 Deg F
Odor
Strong Petroleum
VOC Content - Percentage
12 to 25 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose High Performance Adhesive; Laminating Contact; Tube; Liquid; Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking; Gray/Green; 5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


