

DEVCON
DEVCON
14200
DEVCON DEVCON
Description
14200 EPOXY ; 5 MINUTE 15OZ CLEAR
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 15 Oz
Part #
230-14200
BDI #
17116633
Details
294.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14200/p/17116633
Your Price
$ 294.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.53
EAN
0078143142000
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy
Color
Colorless to Slight Yellow
Container Size value And um
15 Oz
Substrate Material
Ceramic | Concrete | Fabric | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Rapid Cure | Forms a Clear Hard Rigid Bond | Work Life 3 to 6 Min | Viscosity 10000 CP
Net Weight
15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14200
Weight / LBS
1.167
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh