https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14265-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU0NnxpbWFnZS9qcGVnfGFHTmpMMmcxT1M4eE1EYzJPRGd3TVRFd016a3dNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TmpWZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZWEyMTk0MTA1NWY3MWI5YzU4ZDU2ZjMyMjliZGEwNTNkZTk4MTQ4YjM3M2NlOTM2NGFiY2UyOWVmMTQ0ZjRkYw
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14265-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU0NnxpbWFnZS9qcGVnfGFHTmpMMmcxT1M4eE1EYzJPRGd3TVRFd016a3dNaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TmpWZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZWEyMTk0MTA1NWY3MWI5YzU4ZDU2ZjMyMjliZGEwNTNkZTk4MTQ4YjM3M2NlOTM2NGFiY2UyOWVmMTQ0ZjRkYw
DEVCON
DEVCON
14265
DEVCON DEVCON
Description
14265 EPOXY ADHESIVE ; 5 MINUTE 50ML DUAL CARTRIDGE
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Viscous Liquid; Vertical Surface | Tags on Machinery and Equipment; Opaque; 50 Ml
Part #
230-14265
BDI #
17116640
Details
89.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14265/p/17116640
Your Price
$ 89.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.114
EAN
0078143142659
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Viscous Liquid
Application
Vertical Surface | Tags on Machinery and Equipment
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy Gel
Color
Opaque
Container Size value And um
50 Ml
Substrate Material
Ceramic | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Thixotropic | Non Migrating | Non Sag | Work Life 4 to 7 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14265
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Viscous Liquid; Vertical Surface | Tags on Machinery and Equipment; Opaque; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

