https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14340-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyM3xpbWFnZS9qcGVnfGFHSTNMMmhqWVM4eE1EYzJPRE0yTWpZek5USTVOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TkRCZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZmYzZjQ1ZjdiYmY0NTk0ODFiMjBiMDg5NGI3YTJjYWU2MTFmYWU0ZTM4ODhhNzdhMjA2NmE2OWY2NmU1YTk5Yg
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14340-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyM3xpbWFnZS9qcGVnfGFHSTNMMmhqWVM4eE1EYzJPRE0yTWpZek5USTVOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TkRCZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZmYzZjQ1ZjdiYmY0NTk0ODFiMjBiMDg5NGI3YTJjYWU2MTFmYWU0ZTM4ODhhNzdhMjA2NmE2OWY2NmU1YTk5Yg
DEVCON
DEVCON
14340
DEVCON DEVCON
Description
14340 ; DEV PLAST WELDER II STRAW
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; Gap Filling; Off White; 47 Ml
Part #
230-14340
BDI #
17116712
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14340/p/17116712
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
PLASTIC WELDER II
Manufacturer's Description
Devcon Plastic Welder II
Color
Off White
Container Size value And um
47 Ml
Substrate Material
Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Structural Adhesive | Toughened | Superior Bond Strength | Work Life 15 to 20 Min
Net Weight
1.59 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14340
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Paste; Gap Filling; Off White; 47 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

