Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1X PELLETS 40LB CTN IDH 420383 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056390-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzNnxpbWFnZS9qcGVnfGFEUXpMMmc1WVM4eE1EVTJNVEEyTXpFNU1EVTFPQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOak01TUY4ek1EQjRNekF3TG1wd1p3fGQ2MDVlOTBiMDg3NWE0ZmE0ZWVmNTY2NWNhOWIwNTA1ZjFkOGIyM2VlZTBmMmJhMjJjZTViYmM1MmEzY2JlMTc
1056390 General Purpose Adhesives 

LOCTITE LOCTITE

1X PELLETS 40LB CTN IDH 420383

Description

NOT AVAILABLE IN CANADA

General Purpose Hot Melt Adhesive; Porous Surface; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Yellow; 40 Lb

Part #

83358

BDI #
1056390

Details

1644.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,644.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201609
Weight / Kilogram
19.24
EAN
0079340833586
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Porous Surface
Container Type
Carton
Texture
Solid
Application
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Tradename
1X | HYSOL
Manufacturer's Description
Loctite 1X Hysol Hot Melt Adhesive
Color
Yellow
Container Size value And um
40 Lb
Substrate Material
Fabric | Foam | Paper | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 21 CFR Section 175.105
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Medium to Fast Setting | Temperature Range 65 Deg C | Drying Time 15 Sec
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83358
Weight / LBS
42.417
Long Description
General Purpose Hot Melt Adhesive; Porous Surface; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Yellow; 40 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh