Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21425 https://www.bdiexpress.com/medias/INDPTXADHVXX-18250333-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NHxpbWFnZS9qcGVnfGFHRmxMMmhpWVM4eE1EYzNNREF6TVRJNE1ERTFPQzlKVGtSUVZGaEJSRWhXV0ZoZk1UZ3lOVEF6TXpOZk16QXdlRE13TUM1cWNHY3xhYmU0ZmVmZTMzYmYxZWZlZDA3OGM3M2RmYjAwYmQ4ZDc3YzMzYjQ0NGYwZTI0NTQ0ZmYzMzZmNDU1NTY4NGQ0
18250333 General Purpose Adhesives 

PERMATEX PERMATEX

21425

Description

21425 EPOXY MIXER 10 4G CUPS

General Purpose Industrial Bonding Adhesive; Fast Cure | Multipurpose; Can; Multiple Refer to Manufacturer; Loose Trim | Broken Grill | Loose Door Glass Channel | Casting Crack and Hole; Black; 0.088 Lb

Part #

21425

BDI #
18250333

Details

73.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.18
EAN
0686226214256
Product Group - BDI
C00104
Product Name And Type
General Purpose Industrial Bonding Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Can
Texture
Multiple Refer to Manufacturer
Application
Loose Trim | Broken Grill | Loose Door Glass Channel | Casting Crack and Hole
Manufacturer's Description
Permatex Fast Cure Epoxy
Color
Black
Container Size value And um
0.088 Lb
Substrate Material
Ceramic | Glass | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
ASTM D1002
Other Features
Two Part Epoxy Technology | Fast Setting | Make Strong
Net Weight
1.4 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
21425
Weight / LBS
0.385
Long Description
General Purpose Industrial Bonding Adhesive; Fast Cure | Multipurpose; Can; Multiple Refer to Manufacturer; Loose Trim | Broken Grill | Loose Door Glass Channel | Casting Crack and Hole; Black; 0.088 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh