https://www.bdiexpress.com/medias/INDLOCXXXXXX-21444488-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mzh8aW1hZ2UvanBlZ3xhREF4TDJoall5OHhNRFkyTlRVd016QXpNVE15Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNakUwTkRRME9EaGZNekF3ZURNd01DNXFjR2N8NTcyZjU2OTI4NjgxMThkMjZlOTRhZmI0YjYxZWRkOGNhZWU2ZDczNjBlOTg3YWJjNzAyNmI3MjkzNDg3ZDc3OQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-21444488-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mzh8aW1hZ2UvanBlZ3xhREF4TDJoall5OHhNRFkyTlRVd016QXpNVE15Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNakUwTkRRME9EaGZNekF3ZURNd01DNXFjR2N8NTcyZjU2OTI4NjgxMThkMjZlOTRhZmI0YjYxZWRkOGNhZWU2ZDczNjBlOTg3YWJjNzAyNmI3MjkzNDg3ZDc3OQ
LOCTITE
LOCTITE
243 15L IDH 1520507
LOCTITE LOCTITE
Description
243 THREADLOCKER 15 LITER PAIL ; MEDIUM STRENGTH ADHESIVE GENERAL PURPOSE
General Purpose Threadlocking Adhesive; Threadlocking; Pail; Locking and Sealing of Threaded Fastener
Part #
243 15L IDH 1520507
BDI #
21444488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/243-15L-IDH-1520507/p/21444488
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Threadlocking Adhesive
Typical Use
Threadlocking
Container Type
Pail
Texture
Liquid
Application
Locking and Sealing of Threaded Fastener
Tradename
243
Manufacturer's Description
Loctite 243 Threadlocking Adhesive
Color
Blue
Container Size value And um
15 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Acrylic Technology | One Component | Medium Strength | Positive Under UV Light Fluorescence
Net Weight
15 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Threadlocking
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1520507
Long Description
General Purpose Threadlocking Adhesive; Threadlocking; Pail; Locking and Sealing of Threaded Fastener
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


