DOW CORNING
DOW CORNING
3140 RTV COATING 3OZ TUBE
DOW CORNING DOW CORNING
Description
3140 RTV SILICONE CLEAR 3OZ TUBE ; 12/CASE MIL-A-46146
General Purpose Coating Adhesive; Coating and Sealing; Tube; Liquid; PCB | Electronic Substrate; Translucent White; 3 Oz
Part #
3140 RTV COATING 3OZ TUBE
BDI #
237639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/3140-RTV-COATING-3OZ-TUBE/p/237639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.15
Product Group - BDI
C00104
Product Name And Type
General Purpose Coating Adhesive
Typical Use
Coating and Sealing
Container Type
Tube
Texture
Liquid
Application
PCB | Electronic Substrate
Manufacturer's Description
Dow Corning 3140 RTV Coating
Color
Translucent White
Container Size value And um
3 Oz
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Above 101.1 Deg C
Odor
Slight
Conformance to Certificate
MIL-A-46146 | MIL-I-46058C | IPC-CC-830 | UL 746 | UL 94 V-1
Other Features
Contains UV Indicator | Moisture RTV | Moderate Flow | Viscosity 35950 CP
Net Weight
3 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3140 RTV MIL-A-46146,TUB,90ML-12CTN
Manufacturer Internal Number
1665341
Weight / LBS
0.331
Long Description
General Purpose Coating Adhesive; Coating and Sealing; Tube; Liquid; PCB | Electronic Substrate; Translucent White; 3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh