https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3421-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTV8aW1hZ2UvanBlZ3xhRFUwTDJnNVlpOHhNRGN6TWpZNE56TTJNREF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpReU1WOUVRMUpVWHpVd1RVeGZNekF3ZURNd01DNXFjR2N8YjkyZjRmNTNlZjUyNjMxNGUzYjBjZTI5NWE2NzI1N2UzYmNkYzhkMzgxOWYyZTcxYmFkZjYwNzAzZTY3MTk0Mw
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3421-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTV8aW1hZ2UvanBlZ3xhRFUwTDJnNVlpOHhNRGN6TWpZNE56TTJNREF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpReU1WOUVRMUpVWHpVd1RVeGZNekF3ZURNd01DNXFjR2N8YjkyZjRmNTNlZjUyNjMxNGUzYjBjZTI5NWE2NzI1N2UzYmNkYzhkMzgxOWYyZTcxYmFkZjYwNzAzZTY3MTk0Mw
LOCTITE
LOCTITE
3421 50ML IDH 2063254
LOCTITE LOCTITE
Description
LOCTITE 3421 50ML IDH 2063254
General Purpose Structural Adhesive; Bonding | Gap Filling; Dual Cartridge; Large Surface
Part #
3421 50ML IDH 2063254
BDI #
24586973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/3421-50ML-IDH-2063254/p/24586973
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding | Gap Filling
Container Type
Dual Cartridge
Texture
Paste
Application
Large Surface
Tradename
3421
Manufacturer's Description
Loctite 3421 Structural Adhesive
Color
Light Amber
Container Size value And um
50 Ml
Substrate Material
Metal | Ceramic | Wood | Glass | Rigid Plastic
Degree of Flashpoint value And um
100 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Epoxy Technology | High Strength | Excellent Moisture Resistance
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2063254
Long Description
General Purpose Structural Adhesive; Bonding | Gap Filling; Dual Cartridge; Large Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


