LOCTITE
LOCTITE
401 20GM IDH 135429
LOCTITE LOCTITE
Description
401 20GM IDH 135429 INSTANT ADHESIVE ; GLUE PRISM 401 20G BOT
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless; 0.044 Lb
Part #
135429
BDI #
1055406
Details
63.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/401-20GM-IDH-135429/p/1055406
Your Price
$ 63.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0079340401402
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
401 | PRISM
Manufacturer's Description
Loctite 401 Prism Instant Adhesive
Color
Colorless
Container Size value And um
0.044 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Cyanoacrylate Technology | Low/Medium Viscosity | Food Grade | Viscosity 110 CP | Temperature Range -54 to 82 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40140
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh