https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-17030050-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwN3xpbWFnZS9qcGVnfGFHUTRMMmd4TkM4NU9ETTJNVEkxTkRVME16WTJMMGxPUkV4UFEwRkVTRmhZV0Y5SFVGOHhOekF6TURBMU1GOHpNREI0TXpBd0xtcHdad3w0NWViNTZhMzI3ZTQxOTEzNGQ3MWVjMGRhNzA4NThkNjk4YzBiODMxNTgxZmU0NWVmMjAxMjU2NTdkNjQ4MTM0
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-17030050-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwN3xpbWFnZS9qcGVnfGFHUTRMMmd4TkM4NU9ETTJNVEkxTkRVME16WTJMMGxPUkV4UFEwRkVTRmhZV0Y5SFVGOHhOekF6TURBMU1GOHpNREI0TXpBd0xtcHdad3w0NWViNTZhMzI3ZTQxOTEzNGQ3MWVjMGRhNzA4NThkNjk4YzBiODMxNTgxZmU0NWVmMjAxMjU2NTdkNjQ4MTM0
LOCTITE
LOCTITE
401 50GM IDH 149336
LOCTITE LOCTITE
Description
LOCTITE 401 50GM IDH 149336
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Yellow
Part #
401 50GM IDH 149336
BDI #
17030050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/401-50GM-IDH-149336/p/17030050
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
401 | PRISM
Manufacturer's Description
Loctite 401 Prism Instant Adhesive
Color
Colorless to Yellow
Substrate Material
Metal | Rubber | Wood | Cardboard | Ceramic
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Cyanoacrylate Technology | Low/Medium Viscosity | Food Grade | 110 CP Viscosity | -54 to 82 Deg C Temperature Range
Net Weight
50 G
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


