https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-403-BTL-2KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODB8aW1hZ2UvanBlZ3xhR05qTDJnMFpDOHhNRGN6TWpnd09EZ3pNVEF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBelgwSlVURjh5UzBkZk16QXdlRE13TUM1cWNHY3w1MjBjMDkyYmFiNDVlZmM5ZWFkOWMzOWFhMmJhYTBiNjJkODNkYzhiYzM4YzFlMGE3MDg3M2I1MDczMDQ5NTcw
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-403-BTL-2KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODB8aW1hZ2UvanBlZ3xhR05qTDJnMFpDOHhNRGN6TWpnd09EZ3pNVEF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBelgwSlVURjh5UzBkZk16QXdlRE13TUM1cWNHY3w1MjBjMDkyYmFiNDVlZmM5ZWFkOWMzOWFhMmJhYTBiNjJkODNkYzhiYzM4YzFlMGE3MDg3M2I1MDczMDQ5NTcw
LOCTITE
LOCTITE
403 2KG
LOCTITE LOCTITE
Description
LOCTITE 403 2KG
General Purpose Instant Adhesive; Surface Insensitive; Bottle; OEM Assembly
Part #
403 2KG
BDI #
24600435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/403-2KG/p/24600435
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly
Tradename
403 | PRISM
Manufacturer's Description
Loctite 403 Prism Instant Adhesive
Color
Colorless to Pale Yellow
Container Size value And um
2 Kg
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 80 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology
Net Weight
4.4 Lbs
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; OEM Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


