LOCTITE
LOCTITE
404 1/3OZ IDH 135465
LOCTITE LOCTITE
Description
404 1/3OZ IDH 135465 INSTANT ADHESIVE ; 46551 GLUE 404 QUICKSET 1 / 3OZ
General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; General Maintenance and Repair; Colorless; 0.333 Oz
Part #
135465
BDI #
1055421
Details
71.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/404-1-3OZ-IDH-135465/p/1055421
Your Price
$ 71.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.019
EAN
0079340465510
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
O-Ring
Container Type
Bottle
Texture
Viscous Liquid
Application
General Maintenance and Repair
Tradename
404 | QUICK SET
Manufacturer's Description
Loctite 404 Quick Set Instant Adhesive
Color
Colorless
Container Size value And um
0.333 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA | CID-A-A-3097 Type II Class 2 | MIL-A-46050C Type II Class II
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 80 CP | Temperature Range -54 to 82 Deg C
Net Weight
0.33 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
46551
Long Description
General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; General Maintenance and Repair; Colorless; 0.333 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



