LOCTITE
LOCTITE
414 3GM IDH 233780
LOCTITE LOCTITE
Description
414 3GM IDH 233780 INSTANT ADHESIVE ; 41404 SUPERBONDER 414 3GM
General Purpose Instant Adhesive; Plastic; Tube; Viscous Liquid; Gap Filling; Colorless; 0.006 Lb
Part #
233780
BDI #
1055987
Details
15.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/414-3GM-IDH-233780/p/1055987
Your Price
$ 15.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.01
EAN
0079340414044
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Plastic
Container Type
Tube
Texture
Viscous Liquid
Application
Gap Filling
Tradename
414 | SUPER BONDER
Manufacturer's Description
Loctite 414 Super Bonder Instant Adhesive
Color
Colorless
Container Size value And um
0.006 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA | CID-A-A-3097 Type II Class 2 | MIL-A-46050C Type II Class II
Other Features
Cyanoacrylate Technology | Humidity Cure | Food Grade | Viscosity 110 CP | Temperature Range -54 to 82 Deg C
Net Weight
0.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41404
Weight / LBS
0.013
Long Description
General Purpose Instant Adhesive; Plastic; Tube; Viscous Liquid; Gap Filling; Colorless; 0.006 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh