https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-41650-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2Njl8aW1hZ2UvanBlZ3xhREJtTDJobU15OHhNRFUxTnpReE1qRTBOekl6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRFMk5UQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw2ZmJjYjE0MmI1NzdjZTU0M2Y1YjZjNjViNDBiNTQyZjBkNzg2ZDRlZDIwMzIzOWYyOWZkNjE0MmRkYzIxMzBm
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-41650-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2Njl8aW1hZ2UvanBlZ3xhREJtTDJobU15OHhNRFUxTnpReE1qRTBOekl6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRFMk5UQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw2ZmJjYjE0MmI1NzdjZTU0M2Y1YjZjNjViNDBiNTQyZjBkNzg2ZDRlZDIwMzIzOWYyOWZkNjE0MmRkYzIxMzBm
LOCTITE
LOCTITE
416 1OZ IDH 135452
LOCTITE LOCTITE
Description
416 1OZ IDH 135452 INSTANT ADHESIVE ; 41650 SUPERBONDER 416 1OZ
General Purpose Instant Adhesive; Gap Filling Plastic; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Part #
135452
BDI #
1406034
Details
61.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/416-1OZ-IDH-135452/p/1406034
Your Price
$ 61.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.04
EAN
0079340416505
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling Plastic
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
416 | SUPER BONDER
Manufacturer's Description
Loctite 416 Super Bonder Instant Adhesive
Color
Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type II Class 3 | MIL-A-46050C Type II Class III
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 1500 CP | Temperature Range -54 to 82 Deg C
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41650
Weight / LBS
0.093
Long Description
General Purpose Instant Adhesive; Gap Filling Plastic; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


