Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4204 20GM IDH 172544 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1406107-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0MnxpbWFnZS9qcGVnfGFEazBMMmcwT1M4eE1EVTJNVEE1TmpJeU1EY3dNaTlKVGtSTVQwTllXRmhZV0ZoZk1UUXdOakV3TjE4ek1EQjRNekF3TG1wd1p3fDlmNGQ4ZTEwOTAyNzE3MTYyNTJlNWQyMzYyYjY4N2Q2MTdjM2ZlZjc3YzAyNTM5NzhlZGZkMTYyMzBiMDRiYzc
1406107 General Purpose Adhesives 

LOCTITE LOCTITE

4204 20GM IDH 172544

Description

4204 20GM IDH 172544 INSTANT ADHESIVE ; 26324 PRSM 4204 20GM TUBE

General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Fiber Optic Component; Colorless to Light Yellow; 0.044 Lb

Part #

172544

BDI #
1406107

Details

82.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 82.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.03
EAN
0079340263246
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Thermal Resistant Multipurpose
Container Type
Tube
Texture
Viscous Liquid
Application
OEM Assembly | Fiber Optic Component
Tradename
4204 | PRISM
Manufacturer's Description
Loctite 4204 Prism Instant Adhesive; Thermal Resistant
Color
Colorless to Light Yellow
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
26324
Weight / LBS
0.06
Long Description
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Fiber Optic Component; Colorless to Light Yellow; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh