LOCTITE
LOCTITE
4205 20GM IDH 232840
LOCTITE LOCTITE
Description
4205 20GM IDH 232840 INSTANT ADHESIVE ; 28028 INSTANT 20GRAM
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Colorless to Yellow; 0.044 Lb
Part #
232840
BDI #
1055891
Details
95.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4205-20GM-IDH-232840/p/1055891
Your Price
$ 95.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.03
EAN
0079340280281
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Thermal Resistant Multipurpose
Container Type
Tube
Texture
Viscous Liquid
Application
OEM Assembly | Vertical or Overhead Surface
Tradename
4205 | PRISM
Manufacturer's Description
Loctite 4205 Prism Instant Adhesive; Thermal Resistant Gel
Color
Colorless to Yellow
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 121 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
28028
Weight / LBS
0.06
Long Description
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Colorless to Yellow; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh