Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4211 20GM IDH 135302 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4211-BTL-20GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhR1JpTDJnNE5pOHhNRGN6TWpZM09UZ3lNek01TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRJeE1WOUNWRXhmTWpCSFRWOHpNREI0TXpBd0xtcHdad3w2NDIwNWQwYWY2MTIzY2ZhNzZiZmQ3MmNiN2RkYzA0ZmZiODk3ZTgwYTZmYWYzMmM4MjVmZWRkZjk2ZGFhMmRm
1055366 General Purpose Adhesives 

LOCTITE LOCTITE

4211 20GM IDH 135302

Description

4211 20GM IDH 135302 INSTANT ADHESIVE ; 19762 PRISM 4211 20GM BOT 10EA/CS

General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Bottle; Bonding

Part #

135302

BDI #
1055366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 68.59 / each BDIExpress
QTY

Inventory

Total: 110

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.03
EAN
0079340197626
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Thermal Resistant Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Bonding
Tradename
4211 | PRISM
Manufacturer's Description
Loctite 4211 Prism Instant Adhesive
Color
Black
Container Size value And um
20 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
135302
Long Description
General Purpose Instant Adhesive; Thermal Resistant Multipurpose; Bottle; Bonding

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh