https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-32268-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNDB8aW1hZ2UvanBlZ3xhR1UwTDJoak5DOHhNRFUxTnpNek1EYzFNVFV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpJeU5qaGZRbFJNWHpNd01IZ3pNREF1YW5CbnwzYzRlOTJhZTI5MmZkYWUxMmExNzk3YTBlMGZmMGEyMWI1YmJjNjAzYWU3MzdjZjU3ZDFjN2ZmODFiZDcwNjhm
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-32268-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNDB8aW1hZ2UvanBlZ3xhR1UwTDJoak5DOHhNRFUxTnpNek1EYzFNVFV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpJeU5qaGZRbFJNWHpNd01IZ3pNREF1YW5CbnwzYzRlOTJhZTI5MmZkYWUxMmExNzk3YTBlMGZmMGEyMWI1YmJjNjAzYWU3MzdjZjU3ZDFjN2ZmODFiZDcwNjhm
LOCTITE
LOCTITE
4305 1OZ IDH 303389
LOCTITE LOCTITE
Description
4305 1OZ IDH 303389 INSTANT ADHESIVE ; 32268 CYANOACRYLATE 1OZ BOTTLE
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Oz
Part #
303389
BDI #
1056275
Details
200.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4305-1OZ-IDH-303389/p/1056275
Your Price
$ 200.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.05
EAN
0079340322684
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4305 | FLASHCURE
Manufacturer's Description
Loctite 4305 Flashcure Light Cure Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure | Temperature Range -65 to 180 Deg F
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32268
Weight / LBS
0.11
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


