

LOCTITE
LOCTITE
4306 1LB IDH 487921
LOCTITE LOCTITE
Description
4306 1LB IDH 487921 INSTANT ADHESIVE ; 37442 4306 CYANOACRYLATE
General Purpose Instant Adhesive; Rapid Cure Fluorescing Suitable for Disposable Medical Device; Bottle; Viscous Liquid; OEM Assembly | Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb
Part #
487921
BDI #
1056494
Details
952.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4306-1LB-IDH-487921/p/1056494
Your Price
$ 952.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.54
EAN
0079340374423
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Rapid Cure Fluorescing Suitable for Disposable Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly | Disposable Medical Device
Tradename
4306 | FLASHCURE
Manufacturer's Description
Loctite 4306 Flashcure Light Cure Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure | Wicking Grade | Secondary Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37442
Weight / LBS
1.197
Long Description
General Purpose Instant Adhesive; Rapid Cure Fluorescing Suitable for Disposable Medical Device; Bottle; Viscous Liquid; OEM Assembly | Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh