Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4307 1LB IDH 487922 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4307-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhR0U0TDJneE9DOHhNRGN6TWpZNU1qQXhNekE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd04xOUNWRXhmTVV4Q1h6TXdNSGd6TURBdWFuQm58MjA3ZWI4NGE1YTFhZWM3NmM4YzliNjAyYjI1ZjhjNzllMjI5YzY2YjYxZWNjMjk2NDMyMjc5MzZmNDU4MWU0NQ
1056495 General Purpose Adhesives 

LOCTITE LOCTITE

4307 1LB IDH 487922

Description

4307 1LB IDH 487922 INSTANT ADHESIVE ; 37443 4307 CYANOACRYLATE

General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding

Part #

487922

BDI #
1056495

Details

976.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 976.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.54
EAN
0079340374430
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Bonding
Tradename
4307
Manufacturer's Description
Loctite 4307 Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
487922
Long Description
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh