https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4307-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzB8aW1hZ2UvanBlZ3xhRE5pTDJnek9TOHhNRGN6TWpZNU1UY3hPREUzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd04xOUNWRXhmTVU5YVh6TXdNSGd6TURBdWFuQm58YzZkMzc2OGRhMzE0ODY2N2Q4ZjljZDhlM2I2Yjc4NWRmMDlkZTc1ZjE2NTQwOTA5ZDRiYzBkZTBkZDE5MDlhYg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4307-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzB8aW1hZ2UvanBlZ3xhRE5pTDJnek9TOHhNRGN6TWpZNU1UY3hPREUzTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNd04xOUNWRXhmTVU5YVh6TXdNSGd6TURBdWFuQm58YzZkMzc2OGRhMzE0ODY2N2Q4ZjljZDhlM2I2Yjc4NWRmMDlkZTc1ZjE2NTQwOTA5ZDRiYzBkZTBkZDE5MDlhYg
LOCTITE
LOCTITE
4307 1OZ IDH 487920
LOCTITE LOCTITE
Description
4307 1OZ IDH 487920 INSTANT ADHESIVE ; 37441 4307 CYANOACRYLATE
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding
Part #
487920
BDI #
1056493
Details
197.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4307-1OZ-IDH-487920/p/1056493
Your Price
$ 197.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
EAN
0079340374416
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Bonding
Tradename
4307
Manufacturer's Description
Loctite 4307 Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
487920
Long Description
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

