Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4310 1LB IDH 1401790 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055493-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODZ8aW1hZ2UvanBlZ3xhR1UyTDJnMVlpOHhNRFUyTURrME1Ea3dNRE00TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRNU0xOHpNREI0TXpBd0xtcHdad3w1ZmQzNDU3Y2UyNDQzOTljYzVhNDUyNTcwYzkwMzc3NGE3Y2Y1NmNiMjIxYjI4ZThiMWVmZjEzNTA2YTIyYTky
1055493 General Purpose Adhesives 

LOCTITE LOCTITE

4310 1LB IDH 1401790

Description

4310 1LB IDH 1401790 INSTANT ADHESIVE ; 4310 FLASHCURE CYANOACRYLATE

General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Assembly of Disposable Medical Device; Light Yellow to Blue Green; 1 Lb

Part #

1401790

BDI #
1055493

Details

953.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 953.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.526
EAN
0079340000025
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Liquid
Application
Assembly of Disposable Medical Device
Tradename
4310 | FLASHCURE
Manufacturer's Description
Loctite 4310 Flashcure Light Cure Instant Adhesive
Color
Light Yellow to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Sharp
VOC Content - Percentage
20 g/l
Other Features
Cyanoacrylate Technology | Temperature Range -54 to 116 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1401790
Weight / LBS
1.171
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Assembly of Disposable Medical Device; Light Yellow to Blue Green; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh