

LOCTITE
LOCTITE
4310 1LB
LOCTITE LOCTITE
Description
LOCTITE 4310 1LB
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Part #
4310 1LB
BDI #
24600019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4310-1LB/p/24600019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Medical Device | Bonding
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device | Gap Filling
Tradename
4310 | FLASHCURE
Manufacturer's Description
Loctite 4310 Flashcure Light Cure Instant Adhesive
Color
Light Yellow to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Sharp
VOC Content - Percentage
20 G/L
Conformance to Certificate
CID-A-A-3097 Type II Class 1 | MIL-A-46050C Type II Class I
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh