Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4310 1OZ IDH 1401792 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Nzd8aW1hZ2UvanBlZ3xhRGMyTDJoaU1TOHhNRFUyTURrME1UTXlOak0yTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRRNU5WOHpNREI0TXpBd0xtcHdad3xkMzVmYmQ5YjE3YmYxYWU5MDRiZmI0OTNjY2FkOTAzYWIwZjQ2NDA4YjhiYTNjZGRjOTM3ODM4NmY5MjY5NjM0
1055495 General Purpose Adhesives 

LOCTITE LOCTITE

4310 1OZ IDH 1401792

Description

4310 1OZ IDH 1401792 INSTANT ADHESIVE ; 4310 FLSHCUR CYANOACRYLAT

General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Assembly of Disposable Medical Device; Light Yellow to Blue Green; 1 Oz

Part #

1401792

BDI #
1055495

Details

195.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.05
EAN
0079340000018
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Liquid
Application
Assembly of Disposable Medical Device
Tradename
4310 | FLASHCURE
Manufacturer's Description
Loctite 4310 Flashcure Light Cure Instant Adhesive
Color
Light Yellow to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Sharp
VOC Content - Percentage
20 g/l
Other Features
Cyanoacrylate Technology | Temperature Range -54 to 116 Deg C
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1401792
Weight / LBS
0.099
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Assembly of Disposable Medical Device; Light Yellow to Blue Green; 1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh