https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4314-1OZ-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTd8aW1hZ2UvanBlZ3xhR05pTDJobE9TOHhNRGN6TWpnM01qazVNRGMxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNeE5DMHhUMXBmUWxSTVh6TXdNSGd6TURBdWFuQm58MDE2ZWViODdiOWMzZGVlMDNmZDkzYzc1ODAzNzY1YzhkMzRiNzVlMjA0MzJkN2FhMWI4YWNkMGQ5MDIyMjYzZA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4314-1OZ-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTd8aW1hZ2UvanBlZ3xhR05pTDJobE9TOHhNRGN6TWpnM01qazVNRGMxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRNeE5DMHhUMXBmUWxSTVh6TXdNSGd6TURBdWFuQm58MDE2ZWViODdiOWMzZGVlMDNmZDkzYzc1ODAzNzY1YzhkMzRiNzVlMjA0MzJkN2FhMWI4YWNkMGQ5MDIyMjYzZA
LOCTITE
LOCTITE
4314 BO 1OZ/29.57ML EN EN-US IDH 2610570
LOCTITE LOCTITE
Description
4314 BO 1OZ/29.57ML EN EN-US IDH 2610570 ; INSTANT ADHESIVE 10EA/CS
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Part #
4314 BO 1OZ/29.57ML EN EN-US IDH 2610570
BDI #
25133407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4314-BO-1OZ-29-57ML-EN-EN-US-IDH-2610570/p/25133407
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340014190
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Medical Device | Bonding
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device | Gap Filling
Tradename
4314
Manufacturer's Description
Loctite 4314 Light Cure Instant Adhesive
Color
Clear to Pale Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Acrylate
VOC Content - Percentage
Below 2 Percentage | 20 G/L
Conformance to Certificate
CID-A-A-3097 Type II Class 1 | MIL-A-46050C Type II Class I
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2610570
Long Description
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


