LOCTITE
LOCTITE
438 20GM IDH 840073
LOCTITE LOCTITE
Description
438 20GM IDH 840073 INSTANT ADHESIVE ; 40997 SURF INSENSITIV/TOUGHENED
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Black; 0.044 Lb
Part #
840073
BDI #
1056815
Details
83.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/438-20GM-IDH-840073/p/1056815
Your Price
$ 83.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.03
EAN
0079340409972
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
438 | PRISM
Manufacturer's Description
Loctite 438 Prism Instant Adhesive; Black/Toughened
Color
Black
Container Size value And um
0.044 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Viscosity 200 CP | Temperature Range -54 to 107 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40997
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Black; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh