

LOCTITE
LOCTITE
450 RED POLYSHOT 35LB CTN IDH 420382
LOCTITE LOCTITE
Description
83356
General Purpose Hot Melt Adhesive; Spray Multipurpose; Carton; Solid; Spray Adhesive Usage; Red to Pink; 35 Lb
Part #
450 RED POLYSHOT 35LB CTN IDH 420382
BDI #
1056389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/450-RED-POLYSHOT-35LB-CTN-IDH-420382/p/1056389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.901
EAN
0079340833562
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Spray Multipurpose
Container Type
Carton
Texture
Solid
Application
Spray Adhesive Usage
Tradename
0450 | HYSOL | SPRAYPAC
Manufacturer's Description
Loctite 0450 Hysol Spraypac Polyshot Hot Melt Adhesive
Color
Red to Pink
Container Size value And um
35 Lb
Substrate Material
Fabric | Foam | Paper | Plastic | Textile | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Temporary Adhesive | Temperature Range 69 Deg C | Drying Time 5 to 8 Min
Net Weight
560 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83356
Weight / LBS
37.227
Long Description
General Purpose Hot Melt Adhesive; Spray Multipurpose; Carton; Solid; Spray Adhesive Usage; Red to Pink; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh