Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

454 10GM IDH 231346 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055857-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5OHxpbWFnZS9qcGVnfGFEZGxMMmhqTUM4eE1EVTJNRGs0TkRnM05UQXpPQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVGcxTjE4ek1EQjRNekF3TG1wd1p3fDhhODEyM2E2OTQ4ZDNhNTg1NjIwNGFiZWE1Y2ViZTE3MDdjYmRkNzQ0MTk3NWIxZDM0N2Y3Zjk5NDUxMjE1YTQ
1055857 General Purpose Adhesives 

LOCTITE LOCTITE

454 10GM IDH 231346

Description

454 10GM IDH 231346 INSTANT ADHESIVE ; 21925 PRSM 454 10GM SYRING

General Purpose Instant Adhesive; Surface Insensitive; Syringe; Viscous Liquid; Vertical Surface; Colorless; 0.022 Lb

Part #

231346

BDI #
1055857

Details

85.69 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 85.69 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.018
EAN
0079340219250
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Syringe
Texture
Viscous Liquid
Application
Vertical Surface
Tradename
454 | PRISM
Manufacturer's Description
Loctite 454 Prism Instant Adhesive Gel
Color
Colorless
Container Size value And um
0.022 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA
Other Features
Cyanoacrylate Technology | Thixotropic Viscosity | Temperature Range -54 to 82 Deg C
Net Weight
0.35 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21925
Weight / LBS
0.044
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Syringe; Viscous Liquid; Vertical Surface; Colorless; 0.022 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh