LOCTITE
LOCTITE
454 3GM IDH 233998
LOCTITE LOCTITE
Description
454 3GM IDH 233998 INSTANT ADHESIVE ; PRISM 454 3GM TUBE
General Purpose Instant Adhesive; Surface Insensitive; Tube; Viscous Liquid; Vertical Surface; Colorless; 0.006 Lb
Part #
233998
BDI #
1056003
Details
16.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/454-3GM-IDH-233998/p/1056003
Your Price
$ 16.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.01
EAN
0079340454040
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Tube
Texture
Viscous Liquid
Application
Vertical Surface
Tradename
454 | PRISM
Manufacturer's Description
Loctite 454 Prism Instant Adhesive Gel
Color
Colorless
Container Size value And um
0.006 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA
Other Features
Cyanoacrylate Technology | Thixotropic Viscosity | Temperature Range -54 to 82 Deg C
Net Weight
0.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
45404
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Tube; Viscous Liquid; Vertical Surface; Colorless; 0.006 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh