https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21920-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MjF8aW1hZ2UvanBlZ3xhR0ZrTDJoa1pDOHhNRFUxTnpRd09URTVPREV4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFNU1qQmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDk5YzIxMTMxOGI4ZDc5ZGQ0MGI0MmJmMzQ2NzY2MTc3YTZlOTk2YjgyNGYxZWM5OWJiMWJkNTM0OGI2ZmIxMjc
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21920-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MjF8aW1hZ2UvanBlZ3xhR0ZrTDJoa1pDOHhNRFUxTnpRd09URTVPREV4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFNU1qQmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDk5YzIxMTMxOGI4ZDc5ZGQ0MGI0MmJmMzQ2NzY2MTc3YTZlOTk2YjgyNGYxZWM5OWJiMWJkNTM0OGI2ZmIxMjc
LOCTITE
LOCTITE
4541 10GM IDH 92339
LOCTITE LOCTITE
Description
4541 10GM IDH 92339 INSTANT ADHESIVE ; 21920 PRISM 4541 10GM SYR
General Purpose Instant Adhesive; Medical Device; Syringe; Viscous Liquid; Medical Device; Colorless; 0.022 Lb
Part #
92339
BDI #
1056900
Details
103.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4541-10GM-IDH-92339/p/1056900
Your Price
$ 103.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.018
EAN
0079340219205
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Syringe
Texture
Viscous Liquid
Application
Medical Device
Tradename
4541 | PRISM
Manufacturer's Description
Loctite 4541 Prism Instant Adhesive Gel
Color
Colorless
Container Size value And um
0.022 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Temperature Range -54 to 82 Deg C
Net Weight
0.35 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21920
Weight / LBS
0.044
Long Description
General Purpose Instant Adhesive; Medical Device; Syringe; Viscous Liquid; Medical Device; Colorless; 0.022 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


